Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Bottoming 4 Flutes
Mfr # 305388
Zoro # G4351803
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-18
- Shank Dia. 0.318"
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 305388
- Zoro # G4351803
- UPC # 662355140888
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 5/16"-18 |
Shank Dia. | 0.318" |
Tap Size | 5/16" |
Tap Dimension Type | Inch |
Overall Length | 2-23/32" |
Pitch Diameter Limit | H2 |
Thread Length | 11/16" |
75% Thread Drill Size | F |
65% Thread Drill Size | 17/64 in |
55% Thread Drill Size | I |
Shank Length | 1 19/32 in |
Thread Size | 5/16"-18 |
Tap Length Standard | USCTI |
Square Size | 0.2380 in |
Size | 5/16 |
Description
Straight Flute Tap, Thread Size 5/16 In.-18, UNC, Bottoming, Overall Length 2 23/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size F, Thread Limit H2, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Spiral Point Tap, Plug, 2 (356761)
- KODIAK CUTTING TOOLS 0.015 Carbide Endmill 4 Flute Micro Square End ALTIN Coated (5525113)
- IGAGING Digital Compass and Divider, 0-6" Radius, 0-12" Dia, Poly-Fiber, 35-CD16 (35-CD16)
- DAVIES Shift Knob, Ball Knob, 3/8-24 Size, 1.58"L, GP Phenolic (0065)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (330076)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (305996)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (305699)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (328703)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (305024)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 Flutes (302530)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (14647)
- Greenfield Threading Straight Flute 4-Flute Taps