Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap Bottoming, 4 Flutes
Mfr # 305206
Zoro # G4351751
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.255"
- Tap Thread Size 1/4"-28
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 305206
- Zoro # G4351751
- UPC # 662355140536
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.255" |
Tap Thread Size | 1/4"-28 |
Tap Size | 1/4" |
Tap Dimension Type | Inch |
Overall Length | 2-1/2" |
Thread Length | 5/8" |
Pitch Diameter Limit | H2 |
75% Thread Drill Size | 5.45 mm |
Shank Length | 1 1/2 in |
Square Size | 0.1910 in |
Thread Size | 1/4"-28 |
55% Thread Drill Size | 5.70 mm |
65% Thread Drill Size | 7/32 in |
Tap Length Standard | USCTI |
Size | 1/4 |
Description
Straight Flute Tap, Thread Size 1/4 In.-28, UNF, Bottoming, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit H2, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 15/32 MASONRY DRILL STR SHANK - 1600N (160N130)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (AM-03-6-5PK)
- PROTO Screwdriver Sets, Cushion Grip, 9 Pieces (J1209STS)
- AJAX TOOL WORKS $CHISEL FLAT 2" BLADE (AJA910-2)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (330014)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (330031)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (306626)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (308671)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (313077)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 Flutes (306444)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap , M8-1.25 , Plug , Uncoated , 4 Flutes (4687-8)
- Greenfield Threading Taps