Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap Bottoming, 4 Flutes
Mfr # 305057
Zoro # G4351706
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Shank Dia. 0.255"
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 305057
- Zoro # G4351706
- UPC # 662355140178
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Shank Dia. | 0.255" |
Tap Size | 1/4" |
Tap Dimension Type | Inch |
Overall Length | 2-1/2" |
Pitch Diameter Limit | H2 |
Thread Length | 5/8" |
Square Size | 0.1910 in |
55% Thread Drill Size | #3 |
Tap Length Standard | USCTI |
65% Thread Drill Size | #5 |
Thread Size | 1/4"-20 |
75% Thread Drill Size | #7 |
Shank Length | 1 1/2 in |
Size | 1/4 |
Description
Straight Flute Tap, Thread Size 1/4 In.-20, UNC, Bottoming, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size #7, Thread Limit H2, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST TOOL & CUTLERY 12 Straight Tin Snip (MWT-127S)
- WESTWARD Adj. Wrench, Ins., 10", 1-1/4" Cap., Chrome (5UFY6)
- MICRO 100 Grooving Tool (FG-250-020)
- ZORO SELECT Vibration Isolator, 165 Lb Max, 3/8-16 (2NPD5)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (306317)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (328836)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 Flutes (328620)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (305073)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (305392)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (330031)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1660600)
- Greenfield Threading Straight Flute 4-Flute Taps