Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Bottoming 4 Flutes
Mfr # 305024
Zoro # G4351697
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Shank Dia. 0.255"
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 305024
- Zoro # G4351697
- UPC # 662355140123
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Shank Dia. | 0.255" |
Tap Size | 1/4" |
Tap Dimension Type | Inch |
Overall Length | 2-1/2" |
Thread Length | 5/8" |
Pitch Diameter Limit | H1 |
Tap Length Standard | USCTI |
65% Thread Drill Size | #5 |
Thread Size | 1/4"-20 |
75% Thread Drill Size | #7 |
55% Thread Drill Size | #3 |
Shank Length | 1 1/2 in |
Square Size | 0.1910 in |
Size | 1/4 |
Description
Straight Flute Tap, Thread Size 1/4 In.-20, UNC, Bottoming, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size #7, Thread Limit H1, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-13/16" Threaded Steel Hawg Cutter (49-57-1812)
- BETA Slotted Head Screwdriver, 2.5mm x 50mm (012900003)
- STURTEVANT RICHMONT Torque Wrench Head, Box End, Size 17mm (BH 17MM)
- DURHAM MFG Aerosol Storage Caddy, 12 Can, Wall Mount (386-95)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (301759)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (305418)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 Flutes (328778)
- GREENFIELD THREADING Straight Flute Tap, Semi-Bottoming 4 Flutes (330292)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (328372)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (330049)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (1142500)
- Greenfield Threading Straight Flute 4-Flute Taps