Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Bottoming 4 Flutes
Mfr # 302609
Zoro # G4351672
original price:
$7.29
23% off
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.220"
- Tap Thread Size #12-28
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenfield Threading
- MFR # 302609
- Zoro # G4351672
- UPC # 662355153925
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.220" |
Tap Thread Size | #12-28 |
Tap Size | #12 |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Pitch Diameter Limit | H3 |
Thread Length | 1/2" |
Tap Length Standard | USCTI |
Square Size | 0.1650 in |
Thread Size | #12-28 |
Shank Length | 1 13/32 in |
55% Thread Drill Size | #12 |
65% Thread Drill Size | #13 |
75% Thread Drill Size | 4.60 mm |
Size | #12 |
Description
Straight Flute Tap, Thread Size #12-28, UNF, Bottoming, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size 4.60 mm, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Right Angle Die Grinder Kit, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 21,000 RPM (301BK)
- XCELITE 11/32Inx3In Fixed Nutdriver Green (HS11N)
- WILDE 36-PIECE PUNCH & CHISEL SET-DISPLAY RACK (K36.NP/DB)
- J.W. WINCO Shock Absorption/Vibration Mount, M16 (352-100-50-M16-E-70)
- GREENFIELD THREADING Straight Flute Hand Tap, Semi-Bottoming 4 Flutes (300216)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (308796)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (308081)
- GREENFIELD THREADING Straight Flute Tap, Semi-Bottoming, 4 Flutes (330293)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 Flutes (329057)
- GREENFIELD THREADING Straight Flute Hand Tap , 1/4"-28 , Semi-Bottoming , 4 Flutes, UNF (330262)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (1124)
- Greenfield Threading Taps