Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap Bottoming, 4 Flutes
Mfr # 302450
Zoro # G4351611
original price:
$6.05
17% off
new price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-32
- Shank Dia. 0.194"
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 302450
- Zoro # G4351611
- UPC # 662355153543
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | #10-32 |
Shank Dia. | 0.194" |
Tap Size | #10 |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Thread Length | 1/2" |
Pitch Diameter Limit | H2 |
55% Thread Drill Size | 4.25 mm |
75% Thread Drill Size | #21 |
Square Size | 0.1520 in |
Shank Length | 1 1/2 in |
65% Thread Drill Size | 4.15 mm |
Tap Length Standard | USCTI |
Thread Size | #10-32 |
Size | #10 |
Description
Straight Flute Tap, Thread Size #10-32, UNF, Bottoming, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size #21, Thread Limit H2, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 12In Extension 7/16In Shank (EX1012)
- MILWAUKEE TOOL 55 pc. SHOCKWAVE Impact Duty Driver Bit Set (48-32-4096)
- MARTIN SPROCKET & GEAR WRENCH SPANNER - SPANNER (0474)
- SUPERIOR TILE CUTTER AND TOOLS Scraper Blade, Stiff, 1/2", Steel, PK5 (ST299)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (305735)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (343512)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (317557)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (330013)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (330076)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (328273)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C62056)
- Greenfield Threading Taps