Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Bottoming 4 Flutes
Mfr # 302187
Zoro # G4351593
$6.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.194"
- Tap Thread Size #10-24
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenfield Threading
- MFR # 302187
- Zoro # G4351593
- UPC # 662355153222
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.194" |
Tap Thread Size | #10-24 |
Tap Size | #10 |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Pitch Diameter Limit | H2 |
Thread Length | 1/2" |
65% Thread Drill Size | #23 |
75% Thread Drill Size | #25 |
Square Size | 0.1520 in |
Tap Length Standard | USCTI |
55% Thread Drill Size | #21 |
Thread Size | #10-24 |
Shank Length | 1 1/2 in |
Size | #10 |
Description
Straight Flute Tap, Thread Size #10-24, UNC, Bottoming, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size #25, Thread Limit H2, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4" Drive Deep Socket Set Metric 11 Pieces 5 mm to 14 mm , Full Polish (J47203)
- URREA Heavy-duty 1/4” hex power drive Torx® T27X3-1/2" bits (16327X)
- KRAFT TOOL S Jointer, 3/8" x 1/2 (BL160)
- STARRETT 4-1/8" Synthetic Diamond Grit Hole Saw (KD0418-N)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (328703)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (330033)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (305693)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (330011)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (330013)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (305743)
- WALTER Straight Flute Hand Tap, Plug, 4 (21361-M15X1.5)
- Greenfield Threading Straight Flute 4-Flute Taps