Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap Bottoming, 4 Flutes
Mfr # 301946
Zoro # G1828211
product price: $6.75
/ea
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.168"
- Tap Thread Size #8-36
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 301946
- Zoro # G1828211
- UPC # 093367019464
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.168" |
Tap Thread Size | #8-36 |
Tap Size | #8 |
Tap Dimension Type | Inch |
Overall Length | 2.125" |
Thread Length | 3/4" |
Pitch Diameter Limit | H2 |
Square Size | 0.1310 in |
55% Thread Drill Size | #27 |
Shank Length | 1 3/8 in |
Tap Length Standard | USCTI |
65% Thread Drill Size | 9/64 in |
75% Thread Drill Size | #29 |
Thread Size | #8-36 |
Description
Straight Flute Tap, Thread Size #8-36, UNF, Bottoming, Overall Length 2 1/8 in, High Speed Steel, TiN, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size #29, Thread Limit H2, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Aviation Snip, Straight, 9-13/16" (28205)
- TITAN Multi-Purpose Razor Scraper Set, 2 pcs. (17002)
- OSG Thread Forming Tap, 1/4"-20, Modified Bottoming, TiCN, 0 Flutes (1625014206)
- ONSRUD Routing End Mill, Up Spiral, 1/4, 3/8, 2 1/2 (83-315AlTiN)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (306309)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (302161)
- GREENFIELD THREADING Straight Flute Hand Tap, Semi-Bottoming 4 Flutes (330263)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (308796)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (330076)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 Flutes (305228)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1121000)
- Greenfield Threading Straight Flute 4-Flute Taps