Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Bottoming 4 Flutes
Mfr # 301940
Zoro # G4351575
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.168"
- Tap Thread Size #8-36
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenfield Threading
- MFR # 301940
- Zoro # G4351575
- UPC # 662355153031
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.168" |
Tap Thread Size | #8-36 |
Tap Size | #8 |
Tap Dimension Type | Inch |
Overall Length | 2-1/8" |
Pitch Diameter Limit | H2 |
Thread Length | 3/8" |
Shank Length | 1 3/8 in |
Tap Length Standard | USCTI |
55% Thread Drill Size | #27 |
75% Thread Drill Size | #29 |
65% Thread Drill Size | 9/64 in |
Thread Size | #8-36 |
Square Size | 0.1310 in |
Size | #8 |
Description
Straight Flute Tap, Thread Size #8-36, UNF, Bottoming, Overall Length 2 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size #29, Thread Limit H2, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Stainless Steel Inside Corner Trow, 4"x2 (PL584PF)
- EXCEL BLADES #24 Deburring Replacement Blade - 1000pcs. (10024)
- WESTWARD Soft Face Hammer, 14 oz., 12-3/4" L (30PA76)
- WRIGHT TOOL 1 in Drive Impact Socket 50 mm Size, Standard Socket, black oxide (88-50MM)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (305735)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (306002)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (306311)
- GREENFIELD THREADING Straight Flute Hand Tap, Semi-Bottoming, 4 (313537)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (306135)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (306014)
- CLEVELAND Straight Flute Hand Tap Taper, 4 Flutes (C54726)
- Greenfield Threading Straight Flute 4-Flute Taps