Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap Bottoming, 4 Flutes
Mfr # 301767
Zoro # G4351566
product price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size #8-32
- Shank Dia. 0.168"
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 301767
- Zoro # G4351566
- UPC # 662355152850
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | #8-32 |
Shank Dia. | 0.168" |
Tap Size | #8 |
Tap Dimension Type | Inch |
Overall Length | 2-1/8" |
Thread Length | 3/8" |
Pitch Diameter Limit | H3 |
Tap Length Standard | USCTI |
65% Thread Drill Size | 3.50 mm |
Shank Length | 1 3/8 in |
Thread Size | #8-32 |
Square Size | 0.1310 in |
55% Thread Drill Size | 3.60 mm |
75% Thread Drill Size | 3.40 mm |
Size | #8 |
Description
Straight Flute Tap, Thread Size #8-32, UNC, Bottoming, Overall Length 2 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Makita® 424379-9 Tool Cuff Adapter, 24mm for 1" hose (424379-9)
- TEKTON 1/2 Inch Drive x 37 mm Deep 6-Point Impact Socket (SID23137)
- ZORO SELECT Carbide End Mill, 3in, GMHX12C4 (GMHX12C4)
- DRILL AMERICA 1/2"x 6" Spade Bit (DMS71-0004)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (305392)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 Flutes (307343)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (328281)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (302161)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (302211)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 Flutes (306048)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54907)
- Greenfield Threading Straight Flute 4-Flute Taps