Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap Bottoming, 4 Flutes
Mfr # 301734
Zoro # G4351514
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.168"
- Tap Thread Size #8-32
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenfield Threading
- MFR # 301734
- Zoro # G4351514
- UPC # 662355152775
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.168" |
Tap Thread Size | #8-32 |
Tap Size | #8 |
Tap Dimension Type | Inch |
Overall Length | 2-1/8" |
Pitch Diameter Limit | H2 |
Thread Length | 3/8" |
65% Thread Drill Size | 3.50 mm |
Square Size | 0.1310 in |
Tap Length Standard | USCTI |
55% Thread Drill Size | 3.60 mm |
Shank Length | 1 3/8 in |
Thread Size | #8-32 |
75% Thread Drill Size | 3.40 mm |
Size | #8 |
Description
Straight Flute Tap, Thread Size #8-32, UNC, Bottoming, Overall Length 2 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H2, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABANAKI Belt (BMME-12)
- EAZYPOWER Drill/Countersink, 2-1/4 in. L, Right Hand (30048)
- CENTURY DRILL & TOOL 1-7/8" Hole Saw with Arbor (05830)
- SITEPRO 191-A Prism Pole Topo Shoe, Standard Base (07-191-A)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (305996)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (328562)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (328436)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (305079)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (307059)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (305677)
- WIDIA Straight Flute Hand Tap, Plug, 4 (14282)
- Greenfield Threading Straight Flute 4-Flute Taps