Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Bottoming, 4
Mfr # 330078
Zoro # G4352564
product price: $65.65
/ea
$65.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3.58mm
- Tap Thread Size M20-1.50
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 330078
- Zoro # G4352564
- UPC # 662355149010
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 3.58mm |
Tap Thread Size | M20-1.50 |
Tap Size | M20 |
Tap Dimension Type | Metric |
Overall Length | 50.80mm |
Pitch Diameter Limit | D6 |
Thread Length | 9.65mm |
Tap Length Standard | USCTI |
Square Size | 12.42 mm |
75% Thread Drill Size | 18.50 mm |
Thread Size | M20x1.5 |
65% Thread Drill Size | 18.75 mm |
Shank Length | 2 15/32 in |
55% Thread Drill Size | 18.90 mm |
Size | M20 |
Description
Straight Flute Tap, Thread Size M20x1.5, Metric Fine, Bottoming, Overall Length 13.54 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 30.99 mm, 75 Percent Thread Drill Size 18.50 mm, Thread Limit D6, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 13 Piece SAE L-Shape Hex Key Set, 2CYC1 (2CYC1)
- SITEPRO 1500-O Mini Prism System, Orange (03-1500-O)
- SPEECO SpeeCo S16116000 T-Post Puller, Metal, Red, For Chain, Handyman Jack, S-Hook and Tractor Bucket (S16116000)
- BOSCH Jigsaw Blade, High Speed Steel, PK5 (T227D)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (328554)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, Plug, Taper, 4 Flutes (343513)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (306642)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 Flutes (328683)
- GREENFIELD THREADING Straight Flute Hand Tap, M14-2.00, Bottoming, Plug, Taper, 4 Flutes (343514)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (306113)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14281)
- Greenfield Threading Straight Flute 4-Flute Taps