Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Bottoming, 4
Mfr # 328893
Zoro # G4352537
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3.58mm
- Tap Thread Size M18-2.50
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenfield Threading
- MFR # 328893
- Zoro # G4352537
- UPC # 662355148792
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 3.58mm |
Tap Thread Size | M18-2.50 |
Tap Size | M18 |
Tap Dimension Type | Metric |
Overall Length | 44.45mm |
Pitch Diameter Limit | D7 |
Thread Length | 11.11mm |
55% Thread Drill Size | 16.20 mm |
Shank Length | 2 3/16 in |
Square Size | 10.31 mm |
75% Thread Drill Size | 15.50 mm |
Tap Length Standard | USCTI |
Thread Size | M18x2.5 |
65% Thread Drill Size | 5/8 in |
Size | M18 |
Description
Straight Flute Tap, Thread Size M18x2.5, Metric Coarse, Bottoming, Overall Length 102.36 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 27.69 mm, 75 Percent Thread Drill Size 15.50 mm, Thread Limit D7, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Pocket Knife Spear, 6-5/8" L (1550-2)
- IRWIN Insert Bit, Power, Sgl End, Hex Shank, PK2 (IWAF32PH12)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VNGA, 2, CBN (2NUVNGA332HS-BN2000)
- GUARDAIR Pistol Grip Air Gun, Max. dBA: 77 (74GFA)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (302464)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (302211)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (329180)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (328380)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 Flutes (329057)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (305412)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (305517)
- Greenfield Threading Taps