Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Bottoming, 4
Mfr # 328717
Zoro # G7684078
product price: $74.19
/ea
$74.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 16.56mm
- Tap Thread Size M20-2.50
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 328717
- Zoro # G7684078
- UPC # 093367287177
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 16.56mm |
Tap Thread Size | M20-2.50 |
Tap Size | M20 |
Tap Dimension Type | Metric |
Overall Length | 113.51mm |
Thread Length | 50.80mm |
Pitch Diameter Limit | D7 |
Square Size | 12.42 mm |
55% Thread Drill Size | 18.20 mm |
65% Thread Drill Size | 45/64 in |
Shank Length | 2 15/32 in |
75% Thread Drill Size | 17.50 mm |
Thread Size | M20x2.5 |
Tap Length Standard | USCTI |
Description
Straight Flute Tap, Thread Size M20x2.5, Metric Coarse, Bottoming, Overall Length 13.51 mm, High Speed Steel, TiN, Right Hand, Thread Length 50.80 mm, 75 Percent Thread Drill Size 17.50 mm, Thread Limit D7, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 15 Blade Metric Feeler Gauge Set (J00MM15)
- DYNABRADE Air Random Orbital Sander, 0.28HP, 6 In. (56859)
- MAYHEW 6-PC PROGRIP LONG PICK SET (13095)
- WIDIA Spiral Flute Tap, 5/8"-11, Modified Bottoming, UNC, 3 Flutes, Oxide (5364687)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (307489)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (305073)
- GREENFIELD THREADING Straight Flute Hand Tap, Semi-Bottoming, 4 (313537)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (330032)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 Flutes (301763)
- GREENFIELD THREADING Straight Flute Hand Tap, M4-0.70, Bottoming, Plug, Taper, 4 Flutes (343506)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (19181)
- Greenfield Threading Taps