Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Bottoming, 4
Mfr # 328711
Zoro # G7684035
product price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 12.19mm
- Tap Thread Size M16-2.00
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 328711
- Zoro # G7684035
- UPC # 093367287115
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 12.19mm |
Tap Thread Size | M16-2.00 |
Tap Size | M16 |
Tap Dimension Type | Metric |
Overall Length | 96.84mm |
Thread Length | 46.04mm |
Pitch Diameter Limit | D7 |
Square Size | 9.14 mm |
Tap Length Standard | USCTI |
Shank Length | 2 in |
55% Thread Drill Size | 14.50 mm |
75% Thread Drill Size | 14.00 mm |
65% Thread Drill Size | 9/16 in |
Thread Size | M16x2 |
Description
Straight Flute Tap, Thread Size M16x2, Metric Coarse, Bottoming, Overall Length 96.84 mm, High Speed Steel, TiN, Right Hand, Thread Length 46.04 mm, 75 Percent Thread Drill Size 14.00 mm, Thread Limit D7, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESCO Marking Flag, Green, Blank, PVC, PK100 (2330G-200)
- CAL-VAN TOOLS Inner Tie Rod Removal Tool (946)
- CHICAGO PNEUMATIC Individual Cordless Battery, 20 V / 4 Ah, Lithium-ion, High Performance (CP20XP)
- WESTWARD Mechanics Drill, HSS, 27/64,135 Deg (2UFX1)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (306014)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 Flutes (330041)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (307729)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (330073)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 Flutes (305715)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (305081)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (305693)
- Greenfield Threading Straight Flute 4-Flute Taps