Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Bottoming, 4
Mfr # 328299
Zoro # G4351487
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 10.90mm
- Tap Thread Size M4-0.70
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenfield Threading
- MFR # 328299
- Zoro # G4351487
- UPC # 662355147597
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 10.90mm |
Tap Thread Size | M4-0.70 |
Tap Size | M4 |
Tap Dimension Type | Metric |
Overall Length | 91.28mm |
Pitch Diameter Limit | D4 |
Thread Length | 42.07mm |
Thread Size | M4x0.7 |
Square Size | 3.33 mm |
75% Thread Drill Size | 3.30 mm |
Shank Length | 1 3/8 in |
65% Thread Drill Size | 3.40 mm |
Tap Length Standard | USCTI |
55% Thread Drill Size | 3.50 mm |
Size | M4 |
Description
Straight Flute Tap, Thread Size M4x0.7, Metric Coarse, Bottoming, Overall Length 54.10 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 19.05 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit D4, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSON Mandrel & Nosepiece, 10-32, Steel (34616)
- DRILL AMERICA 9/16"-12 Carbon Steel Hand Tap Set (DWTS9/16-12)
- HOUGEN-OGURA 11/16 in. Round Punch (75572)
- LEATHERHEAD TOOLS Flat Axe, 36" Yellow Fiberglass Handle, 6 lb. Head (FAY-6)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (328626)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (305061)
- GREENFIELD THREADING Straight Flute Tap, Semi-Bottoming 4 Flutes (330292)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (328704)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 Flutes (302530)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (330076)
- CLE-LINE Straight Flute Hand Tap, Bottoming, 2 (C62023)
- Greenfield Threading Straight Flute 4-Flute Taps