Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Bottoming, 4
Mfr # 307844
Zoro # G4352993
$61.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 7/8"-14
- Shank Dia. 0.697"
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenfield Threading
- MFR # 307844
- Zoro # G4352993
- UPC # 662355193631
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 7/8"-14 |
Shank Dia. | 0.697" |
Tap Size | 7/8" |
Tap Dimension Type | Inch |
Overall Length | 4-11/16" |
Thread Length | 2-7/32" |
Pitch Diameter Limit | H4 |
55% Thread Drill Size | 20.90 mm |
Tap Length Standard | USCTI |
Square Size | 0.5230 in |
Shank Length | 2 7/32 in |
Thread Size | 7/8"-14 |
75% Thread Drill Size | 20.40 mm |
65% Thread Drill Size | 13/16 in |
Size | 7/8 |
Description
Straight Flute Tap, Thread Size 7/8 In.-14, UNF, Bottoming, Overall Length 4 11/16 in, High Speed Steel, TiN, Right Hand, Thread Length 2 7/32 in, 75 Percent Thread Drill Size 20.40 mm, Thread Limit H4, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 3/8in dia, 1-1/2in Cut L (20614516)
- ZORO SELECT Ball Lock Pin, L-Handle, 1/4" Pin Dia. (LBL-SS7113)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2930001)
- IRWIN TAP PLUG 5/16""-24NF C (8129)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (306309)
- GREENFIELD THREADING Straight Flute Hand Tap , 3/4"-10 , Plug , UNC , 4 Flutes (313567)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (308077)
- GREENFIELD THREADING Straight Flute Hand Tap, M4-0.70, Bottoming, Plug, Taper, 4 Flutes (343506)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (330074)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 Flutes (305396)
- OSG Straight Flute Hand Tap, Plug, 4 (662)
- Greenfield Threading Straight Flute 4-Flute Taps