Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Bottoming, 4
Mfr # 307061
Zoro # G4352485
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/8"-18
- Shank Dia. 0.480"
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenfield Threading
- MFR # 307061
- Zoro # G4352485
- UPC # 662355144046
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 5/8"-18 |
Shank Dia. | 0.480" |
Tap Size | 5/8" |
Tap Dimension Type | Inch |
Overall Length | 3-13/64" |
Thread Length | 1-3/32" |
Pitch Diameter Limit | H3 |
55% Thread Drill Size | 14.80 mm |
Shank Length | 2 in |
Square Size | 0.3600 in |
75% Thread Drill Size | 14.50 mm |
Thread Size | 5/8"-18 |
Tap Length Standard | USCTI |
65% Thread Drill Size | 37/64 in |
Size | 5/8 |
Description
Straight Flute Tap, Thread Size 5/8 In.-18, UNF, Bottoming, Overall Length 3 25/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 14.50 mm, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC C-Clamp, 5" Jaw Opening (CLMPC5)
- WESTWARD Retrieving Magnet, 16-3/4 in. L, Manual (45KH11)
- WESTWARD 1/2 in Drive Universal Joint, SAE, Black Oxide, 2 1/2 in L (4LZD4)
- VEGA Ball-End Hex, 1/16 in Bit x 3 in (175BP0464A)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (305061)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (328281)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (302450)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (328810)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (307715)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (328703)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (15362)
- Greenfield Threading Taps