Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Bottoming, 4
Mfr # 306978
Zoro # G1814817
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/8"-11
- Shank Dia. Shank Dia. 0.4800"
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 306978
- Zoro # G1814817
- UPC # 093367069780
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 5/8"-11 |
Shank Dia. | Shank Dia. 0.4800" |
Tap Size | 5/8" |
Tap Dimension Type | Inch |
Overall Length | 3-13/16" |
Thread Length | 1-3/32" |
Pitch Diameter Limit | H5 |
Tap Length Standard | USCTI |
Square Size | 0.3600 in |
75% Thread Drill Size | 13.60 mm |
65% Thread Drill Size | 13.90 mm |
Shank Length | 2 in |
Thread Size | 5/8"-11 |
55% Thread Drill Size | 14.20 mm |
Description
Straight Flute Tap, Thread Size 5/8 In.-11, UNC, Bottoming, Overall Length 3 25/32 in, High Speed Steel, TiN, Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 13.60 mm, Thread Limit H5, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY WALLBOARD SAW 6""L X 8TPI (15-206)
- WILLIAMS Williams Pin Spanner, Adjustable, 4-1/2 To 6-1/4" (O-474A)
- PFERD 10" Mill File - Tapered, Smooth Cut (19009)
- DEWALT 60V MAX* Brushless 6-1/2 in. TRACKSAW(TM) Kit Powered by FLEXVOLT(R) (DCS520ST1)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (328422)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 Flutes (305715)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (308457)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (306626)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (307160)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (330034)
- CLE-LINE Straight Flute Hand Tap Plug, 4 Flutes (C00741)
- Greenfield Threading Straight Flute 4-Flute Taps