Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Bottoming, 4
Mfr # 305743
Zoro # G4351934
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-16
- Shank Dia. 0.381"
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenfield Threading
- MFR # 305743
- Zoro # G4351934
- UPC # 662355141700
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 3/8"-16 |
Shank Dia. | 0.381" |
Tap Size | 3/8" |
Tap Dimension Type | Inch |
Overall Length | 2-15/16" |
Thread Length | 3/4" |
Pitch Diameter Limit | H5 |
Tap Length Standard | USCTI |
75% Thread Drill Size | 5/16 in |
Thread Size | 3/8"-16 |
55% Thread Drill Size | 8.40 mm |
65% Thread Drill Size | P |
Square Size | 0.2860 in |
Shank Length | 1 11/16 in |
Size | 3/8 |
Description
Straight Flute Tap, Thread Size 3/8 In.-16, UNC, Bottoming, Overall Length 2 15/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 5/16 in, Thread Limit H5, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO SDS-Plus Thin Wall Core Bit Range Provid (DMAPLCC1060)
- SIMONDS Flat Smo 10 (73235000)
- KLEIN TOOLS Multi-Groove Fiberglass Fish Tape with Nylon Tip, 50-Foot (56382)
- MICRO 100 Carbide End Mill, Dia 3/32, Cut L 3/8 (EMS-093-3)
- GREENFIELD THREADING Straight Flute Tap, Semi-Bottoming, 4 Flutes (330293)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (305834)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (305438)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (328704)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (305418)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (306626)
- CLE-LINE Straight Flute Hand Tap Plug, 2 Flutes (C62070)
- Greenfield Threading Straight Flute 4-Flute Taps