Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Bottoming, 4
Mfr # 305209
Zoro # G1814589
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-28
- Shank Dia. Shank Dia. 0.2550"
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 305209
- Zoro # G1814589
- UPC # 093367052096
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 1/4"-28 |
Shank Dia. | Shank Dia. 0.2550" |
Tap Size | 1/4" |
Tap Dimension Type | Inch |
Overall Length | 2-1/2" |
Thread Length | 1" |
Pitch Diameter Limit | H3 |
Tap Length Standard | USCTI |
65% Thread Drill Size | 7/32 in |
Shank Length | 1 1/2 in |
Square Size | 0.1910 in |
Thread Size | 1/4"-28 |
55% Thread Drill Size | 5.70 mm |
75% Thread Drill Size | 5.45 mm |
Description
Straight Flute Tap, Thread Size 1/4 In.-28, UNF, Bottoming, Overall Length 2 1/2 in, High Speed Steel, TiN, Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit H2, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX SKT 1" DR 1-3/4" DEEP IMP (SU556D)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/8" Pin Dia. (LBT-SS7169)
- AMERICAN HAMMER Sledge Hammer, 18 lb., 25 In, Steel (AM18LNPG)
- INGERSOLL-RAND 11 Piece Tamper Proof Torx Plus Bit Socket Set (752032X)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (301755)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (308073)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (305719)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (313077)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (313513)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (307368)
- ZORO SELECT Straight Flute Hand Tap, Plug 4 Flutes (20691)
- Greenfield Threading Straight Flute 4-Flute Taps