Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Bottoming, 4
Mfr # 305111
Zoro # G1814613
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Shank Dia. Shank Dia. 0.2550"
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 305111
- Zoro # G1814613
- UPC # 093367051112
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Shank Dia. | Shank Dia. 0.2550" |
Tap Size | 1/4" |
Tap Dimension Type | Inch |
Overall Length | 2-1/2" |
Pitch Diameter Limit | H3 |
Thread Length | 1" |
Shank Length | 1 1/2 in |
Tap Length Standard | USCTI |
Square Size | 0.1910 in |
55% Thread Drill Size | #3 |
Thread Size | 1/4"-20 |
65% Thread Drill Size | #5 |
75% Thread Drill Size | #7 |
Description
Straight Flute Tap, Thread Size 1/4 In.-20, UNC, Bottoming, Overall Length 2 1/2 in, High Speed Steel, TiN, Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size #7, Thread Limit H5, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Duct Cutter for Up to 1 1/8" (28 mm) Out (MDC-28)
- GENERAL WIRE Down Head Boring Gimlet, Steel, (DHBG)
- STARRETT Wood Cutting, Unified Shank, Bi-Metal Unique, Jig Saw Blades, 3" X 5/16 X .050 X 6 Tpi, 20Pk (BU36-20)
- AMPCO SAFETY TOOLS Dbl Open End Wrench, Non-Spark, 10 x 13mm (WO-10X13)
- GREENFIELD THREADING Straight Flute Hand Tap, M4-0.70, Bottoming, Plug, Taper, 4 Flutes (343506)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (308081)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (308804)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (328386)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (305996)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (328703)
- OSG Straight Flute Hand Tap, Taper, 4 (1004200)
- Greenfield Threading Straight Flute 4-Flute Taps