Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Bottoming, 4
Mfr # 305081
Zoro # G4351715
product price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.255"
- Tap Thread Size 1/4"-20
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 305081
- Zoro # G4351715
- UPC # 662355140246
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.255" |
Tap Thread Size | 1/4"-20 |
Tap Size | 1/4" |
Tap Dimension Type | Inch |
Overall Length | 2-1/2" |
Pitch Diameter Limit | H3 |
Thread Length | 5/8" |
55% Thread Drill Size | #3 |
Tap Length Standard | USCTI |
65% Thread Drill Size | #5 |
75% Thread Drill Size | #7 |
Square Size | 0.1910 in |
Shank Length | 1 1/2 in |
Thread Size | 1/4"-20 |
Size | 1/4 |
Description
Straight Flute Tap, Thread Size 1/4 In.-20, UNC, Bottoming, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size #7, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SAWZALL THE TORCH Diamond Grit Blade 6" (48-00-1440)
- DRILL AMERICA 3/16" HSS Polished Jobber Length Drill Bit, Cutting Direction: Right Hand (DWDP3/16)
- MALCO Turbo Shear, Left Cut, 18 Ga Mild Steel (TS1)
- DRILLCO 1-1/4, Spiral Flute 1/2" Shank NITRO Construction Reamer (427N216-132)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (305370)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 Flutes (306444)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (305743)
- GREENFIELD THREADING Straight Flute Hand Tap, M14-2.00, Bottoming, Plug, Taper, 4 Flutes (343514)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (302484)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (328299)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1601707)
- Greenfield Threading Taps