Shop All Straight Flute 3-Flute Taps
Greenfield Threading
Straight Flute Hand Tap Bottoming, 3 Flutes
Mfr # 302393
Zoro # G4351636
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-32
- Shank Dia. 0.194"
- Tap Chamfer Bottoming
- Tap Dimension Type Inch
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenfield Threading
- MFR # 302393
- Zoro # G4351636
- UPC # 662355153710
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | #10-32 |
Shank Dia. | 0.194" |
Tap Dimension Type | Inch |
Tap Size | #10 |
Overall Length | 2-3/8" |
Thread Length | 1/2" |
Pitch Diameter Limit | H3 |
65% Thread Drill Size | 4.15 mm |
Thread Size | #10-32 |
Shank Length | 1 1/2 in |
55% Thread Drill Size | 4.25 mm |
75% Thread Drill Size | #21 |
Square Size | 0.1520 in |
Tap Length Standard | USCTI |
Size | #10 |
Description
Straight Flute Tap, Thread Size #10-32, UNF, Bottoming, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size #21, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 7PC 6 IN 1 DRIVER #15Tx/#20Tx, Ph#1/PhSq, #2PH/#8SL, #2SQ/#1SQ (2) 1/4" Nutsetter, 5/16" Nutsetter (DW2336)
- KIPP Adjustable Latches, Style A (K0051.1611452)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 32mm 6 pt Metric Socket, 6 Points (48232)
- MILTON INDUSTRIES GAGE 1/4NPT 0-160PSI BM (MI1194)
- GREENFIELD THREADING Straight Flute Hand Tap Semi-Bottoming, 3 Flutes (313584)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 3 Flutes (301346)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 3 (300827)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 3 Flutes (328182)
- GREENFIELD THREADING Straight Flute Hand Tap , M6-1 , Plug , Metric , 3 Flutes (313514)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 3 Flutes (301379)
- YMW TAPS Straight Flute Hand Tap , Plug , 3 Flutes, UNC (TUU04N2NEB5)
- Greenfield Threading Straight Flute 3-Flute Taps