Shop All Straight Flute 3-Flute Taps
Greenfield Threading
Straight Flute Hand Tap Bottoming, 3 Flutes
Mfr # 302120
Zoro # G4351541
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.194"
- Tap Thread Size #10-24
- Tap Chamfer Bottoming
- Number of Flutes 3
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenfield Threading
- MFR # 302120
- Zoro # G4351541
- UPC # 662355153383
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 0.194" |
Tap Thread Size | #10-24 |
Tap Dimension Type | Inch |
Tap Size | #10 |
Overall Length | 2-3/8" |
Pitch Diameter Limit | H3 |
Thread Length | 1/2" |
Shank Length | 1 1/2 in |
75% Thread Drill Size | #25 |
65% Thread Drill Size | #23 |
Thread Size | #10-24 |
Tap Length Standard | USCTI |
55% Thread Drill Size | #21 |
Square Size | 0.1520 in |
Size | #10 |
Description
Straight Flute Tap, Thread Size #10-24, UNC, Bottoming, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size #25, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWANSON TOOL 96" Professional Box Beam Level with Gelshock End Caps (SVB960)
- SUPERCUT 121.5-inch x 1-inch x 0.035 x 10 TPI Carbon Tool Steel Blade (531671)
- AMPG Magnetic Back, Teclock Agd 2 (Z2740)
- WIHA Insulated Torx Screwdriver T25 Round (32546)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 3 (300512)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 3 Flutes (300819)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 3 Flutes (301078)
- GREENFIELD THREADING Straight Flute Hand Tap , M6-1 , Plug , Metric , 3 Flutes (313514)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 3 Flutes (328075)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 3 Flutes (300831)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (22801)
- Greenfield Threading Straight Flute 3-Flute Taps