Shop All Straight Flute 3-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Bottoming 3 Flutes
Mfr # 301379
Zoro # G4351462
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #6-32
- Shank Dia. 0.141"
- Tap Chamfer Bottoming
- Number of Flutes 3
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 301379
- Zoro # G4351462
- UPC # 662355152393
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | #6-32 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Tap Size | #6 |
Overall Length | 2" |
Pitch Diameter Limit | H3 |
Thread Length | 3/8" |
55% Thread Drill Size | #32 |
Tap Length Standard | USCTI |
Shank Length | 1 9/32 in |
75% Thread Drill Size | #36 |
65% Thread Drill Size | #34 |
Thread Size | #6-32 |
Square Size | 0.1100 in |
Size | #6 |
Description
Straight Flute Tap, Thread Size #6-32, UNC, Bottoming, Overall Length 2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size #36, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 7 ft. 9-1/2" L, 1/4" W, 14 TPI, 0.025" Thick, Bimetal (91181-07-09-1/2)
- MITUTOYO Ring Gage, 3.6" (177-189)
- IDEAL Fuse Puller, W Test Light (34-012)
- DAYTON Bench Grinder with Stand, 8 in Max. Wheel Dia, 36/120 Grinding Wheel Grit (467L32)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 3 Flutes (328158)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 3 (301482)
- GREENFIELD THREADING Straight Flute Hand Tap , 5/16"-24 , Plug , UNF , 3 Flutes (313503)
- GREENFIELD THREADING Straight Flute Hand Tap , M16-1.50 , Plug , Metric , 3 Flutes (313523)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 3 Flutes (328690)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 3 Flutes (328205)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 3 (313500)
- Greenfield Threading Straight Flute 3-Flute Taps