Shop All Straight Flute 3-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Bottoming, 3
Mfr # 301193
Zoro # G1828290
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.141"
- Tap Thread Size #5-44
- Tap Chamfer Bottoming
- Number of Flutes 3
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 301193
- Zoro # G1828290
- UPC # 093367011932
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 0.141" |
Tap Thread Size | #5-44 |
Tap Dimension Type | Inch |
Tap Size | #5 |
Overall Length | 1.937" |
Thread Length | 5/8" |
Pitch Diameter Limit | H2 |
Tap Length Standard | USCTI |
55% Thread Drill Size | 2.75 mm |
75% Thread Drill Size | 2.60 mm |
65% Thread Drill Size | 2.70 mm |
Shank Length | 1 5/16 in |
Square Size | 0.1100 in |
Thread Size | #5-44 |
Description
Straight Flute Tap, Thread Size #5-44, UNF, Bottoming, Overall Length 1 15/16 in, High Speed Steel, TiN, Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size 2.60 mm, Thread Limit H2, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCUT TOOL 1/8x3/4x1/8x2 2FL Square Long Endmill (204-204)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C57214)
- GEARWRENCH 2 Piece 1/4" & 3/8" Drive Flex Extension Set 6" & 8" (87912)
- HYDE 4 in. W High Carbon Steel Wallpaper Shaver Blade (33170)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 3 (300827)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 3 Flutes (313555)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 3 Flutes (302393)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 3 Flutes (328166)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 3 Flutes (339048)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 3 (328257)
- WIDIA Straight Flute Hand Tap, Taper 3 Flutes (15257)
- Greenfield Threading Straight Flute 3-Flute Taps