Shop All Straight Flute 2-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Bottoming, 2
Mfr # 300058
Zoro # G4351243
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #0-80
- Shank Dia. 0.141"
- Tap Chamfer Bottoming
- Tap Dimension Type Inch
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 300058
- Zoro # G4351243
- UPC # 662355151082
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Dimensions
Tap Thread Size | #0-80 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Tap Size | #0 |
Overall Length | 1-5/8" |
Thread Length | 5/16" |
Pitch Diameter Limit | H2 |
75% Thread Drill Size | 1.20 mm |
Tap Length Standard | USCTI |
55% Thread Drill Size | 1.30 mm |
65% Thread Drill Size | 1.25 mm |
Square Size | 0.1100 in |
Thread Size | #0-80 |
Shank Length | 1 9/32 in |
Size | #0 |
Description
Straight Flute Tap, Thread Size #0-80, UNF, Bottoming, Overall Length 1 5/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 5/16 in, 75 Percent Thread Drill Size 1.20 mm, Thread Limit H2, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPAL All In 1 Tool Sharpener (103N)
- SITEPRO 1.28ft Mini Stakeout Pole (07-4001-FY)
- RIDGID Chain, Chain, Asm Leg (40945)
- VIKAN Hand Scraper, 8.1 in L, Green (40122)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 2 Flutes (301015)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 2 Flutes (301551)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 2 Flutes (301254)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 2 (330021)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 2 (326004)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 2 Flutes (330071)
- WESTWARD Straight Flute Tap, Plug, 2 (10N663)
- Greenfield Threading Taps