Shop All Spiral Point 2-Flute Taps
Greenfield Threading
Spiral Point Tap, Plug 2 Flutes
Mfr # 330309
Zoro # G4348337
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #6-32
- Shank Dia. 0.141"
- Tap Material Cobalt
- Tap Chamfer Plug
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenfield Threading
- MFR # 330309
- Zoro # G4348337
- UPC # 662355826058
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #6-32 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Tap Size | #6 |
Overall Length | 2" |
Thread Length | 3/8" |
65% Thread Drill Size | #34 |
Square Size | 0.1100 in |
Drill Bit Size | #36 |
Thread Size | #6-32 |
Shank Length | 1 9/32 in |
55% Thread Drill Size | #32 |
75% Thread Drill Size | #36 |
Size | #6 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size #6-32, UNC, Overall Length 2 in, HSS-E, Black Oxide, Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size #36, Thread Limit H3, Class of Fit 2B, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive Hex Bit SAE Socket 3/16" (80417)
- PRO-GRADE TOOLS Xldriver Stubby Ratcheting Driver (35039CD)
- BONDHUS 7 Piece SAE L-Shape Hex Key Set, 12145 (12145)
- M.A. FORD Twister Hi-Roc Drill, 1.60Mm (20006300)
- GREENFIELD THREADING Spiral Point Tap, Plug 2 Flutes (356183)
- GREENFIELD THREADING Spiral Point Tap, Plug 2 Flutes (356746)
- GREENFIELD THREADING Spiral Point Tap, M4-0.7, Plug, Metric Coarse, 2 Flutes, TiN (360835)
- GREENFIELD THREADING Spiral Point Tap, 5/16"-18, Plug, UNC, 2 Flutes, Steam Oxide (330116)
- GREENFIELD THREADING Spiral Point Tap Plug, 2 Flutes (356742)
- GREENFIELD THREADING Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes, TiN (358490)
- OSG Spiral Point Tap, Modified Bottoming, 2 (2512401)
- Greenfield Threading Spiral Point 2-Flute Taps