Shop All Spiral Point Taps
Greenfield Threading
Spiral Point Tap
Mfr # 173049
Zoro # G610037066
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Bottoming
- Number of Flutes 3
- Thread Standard Metric
- Drill Bit Size 12.00 mm
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenfield Threading
- MFR # 173049
- Zoro # G610037066
- UPC # 093367009656
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Tap Thread Size | M12-1.75 |
Drill Bit Size | 12.00 mm |
Thread Length | 23.88 mm |
Thread Size | M12-1.75 |
Shank Dia. | 9.32 mm |
Overall Length | 85.85 mm |
75% Thread Drill Size | 13/32 in |
Tap Length Standard | USCTI |
Square Size | 11.11 x 6.99 mm |
Description
Spiral Point Tap, Thread Size M12-1.75, Metric, Overall Length 85.85 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 23.88 mm, 75 Percent Thread Drill Size 13/32 in, Thread Limit D6, Class of Fit 6H, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Deep Ring Wrench Straight, 46mm (308 46)
- DRILL AMERICA m35x2 HSS Metric Hand Tap (DWTSMT35X2)
- GEARWRENCH 27 Piece Punch and Chisel Set (82306)
- TOOLPRO 6 in. x 14 in. Saw Rasp for EIFS, Tungsten Carbide (TP08470)
- GREENFIELD THREADING 7/16-20 UNF H3 BRT 3 FLT SPR PT TAP BOT (173033)
- GREENFIELD THREADING 5/8-11 UNC H3 BRT 3 FLT SPR PT TAP BOT (173036)
- GREENFIELD THREADING 1/4-20 UNC H3 BRT 3 FLT SPR PT TAP BOT (173029)
- GREENFIELD THREADING 10-32 UNF H1 BRT 2 FLT SPR PT TAP PLUG (173003)
- GREENFIELD THREADING 10-24 UNC H2 BRT 2 FLT SPR PT TAP BOT (173025)
- GREENFIELD THREADING General Purpose Spiral-Point Tap (313617)
- CLEVELAND 1/2-13 UNC H3 BRT 3 FLT SPR PT TAP BOT (C83086)
- Greenfield Threading Spiral Point Taps