Shop All Spiral Point Taps
Greenfield Threading
Spiral Point Tap
Mfr # 173023
Zoro # G910037070
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-18
- Tap Chamfer Plug
- Number of Flutes 2
- Thread Standard UNC
- Threads per Inch 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 173023
- Zoro # G910037070
- UPC # 093367008857
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Tap Thread Size | 5/16"-18 |
Drill Bit Size | 5/16 in |
Thread Length | 0.6900 in |
Shank Dia. | 0.3180 in |
Overall Length | 2.7200 in |
Thread Size | 5/16"-18 |
Tap Length Standard | USCTI |
Square Size | 0.3750 x 0.2380 in |
75% Thread Drill Size | F |
Description
Spiral Point Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2.7200 in, High Speed Steel, TiCN, Right Hand, Thread Length 0.6900 in, 75 Percent Thread Drill Size F, Thread Limit H3, Class of Fit 2B, Number of Flutes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR Tool Pouch, Tool Pouch, Tan, Leather, 8 Pockets (I823X)
- SPOTNAILS 18-Gauge Corded Finishing Nailer (CB1850)
- BIG HORN 20" Dia 30 Micron Dust Filter Bag 20" x 32" Long Replaces Delta A04526 / A04496 & Jet 708698 (11766)
- INTERSTATE PNEUMATICS 0.134 Inch x 2-3/4 Inch Long Needle Tip, PK 6 (BTN5-D6)
- GREENFIELD THREADING Spiral Point Tap (173012)
- GREENFIELD THREADING General Purpose Spiral-Point Tap (313617)
- GREENFIELD THREADING 1/4-20 UNC H3 TICN 2 FLT SPR PT TAP PLUG (173021)
- GREENFIELD THREADING Spiral Point Tap (173049)
- GREENFIELD THREADING 10-32 UNF H1 BRT 2 FLT SPR PT TAP PLUG (173003)
- GREENFIELD THREADING 7/16-20 UNF H3 BRT 3 FLT SPR PT TAP BOT (173033)
- NACHI L6802 M12 x 1.25 D6 3FL SGPO-DIN LENGTH SPIRAL POINT PLUG TAP (1542955)
- Greenfield Threading Taps