Shop All Spiral Point Taps
Greenfield Threading
Spiral Point Tap
Mfr # 173018
Zoro # G310037083
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M10-1.25
- Tap Chamfer Plug
- Number of Flutes 3
- Thread Pitch 1.25 mm
- Tap Length Standard USCTI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 173018
- Zoro # G310037083
- UPC # 093367007188
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Tap Thread Size | M10-1.25 |
Tap Length Standard | USCTI |
Thread Size | M10-1.25 |
Drill Bit Size | 10.00 mm |
Overall Length | 74.68 mm |
Thread Length | 19.05 mm |
Shank Dia. | 9.68 mm |
75% Thread Drill Size | 11/32 in |
Square Size | 11.11 x 7.26 mm |
Description
Spiral Point Tap, Thread Size M10-1.25, Metric, Overall Length 74.68 mm, High Speed Steel, TiN, Right Hand, Thread Length 19.05 mm, 75 Percent Thread Drill Size 11/32 in, Thread Limit D5, Class of Fit 6H, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNCLE MIKES Roll Out Gear Bag, Black, 1680D x 1680D Side-Armor (53451)
- MILWAUKEE TOOL SPL/RDHEX Demo 1" x 18" Flat Chisel (48-62-2030)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 24,000 RPM, 0.5 hp (51307)
- HAIMER Power Shrink Chuck, 3/8 in Hole Dia, CAT50 (50.842.3/8z.3)
- GREENFIELD THREADING General Purpose Spiral-Point Tap (313616)
- GREENFIELD THREADING Spiral Point Tap (173049)
- GREENFIELD THREADING General Purpose Spiral-Point Tap (313617)
- GREENFIELD THREADING 1/4-20 UNC H3 TICN 2 FLT SPR PT TAP PLUG (173021)
- GREENFIELD THREADING 1/4-20 UNC H3 BRT 3 FLT SPR PT TAP BOT (173029)
- GREENFIELD THREADING 12-24 UNC H1 BRT 2 FLT SPR PT TAP PLUG (173004)
- YG-1 TOOL CO 3 Fluted Spiral Pointed Plug Super Hss Hardslick Coated (O1243)
- Greenfield Threading Taps