Shop All Spiral Point Taps
Greenfield Threading
Spiral Point Tap
Mfr # 173017
Zoro # G410037082
product price: $14.85
/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Number of Flutes 2
- Class of Fit 6H
- Thread Direction Right Hand
- Tap Shank Standard USCTI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 173017
- Zoro # G410037082
- UPC # 093367007072
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Tap Thread Size | M8-1.00 |
Shank Dia. | 8.08 mm |
Drill Bit Size | 8.00 mm |
Tap Length Standard | USCTI |
Overall Length | 69.09 mm |
Thread Length | 17.53 mm |
Thread Size | M8-1.00 |
75% Thread Drill Size | J |
Square Size | 9.52 x 6.05 mm |
Description
Spiral Point Tap, Thread Size M8-1.00, Metric, Overall Length 69.09 mm, High Speed Steel, TiN, Right Hand, Thread Length 17.53 mm, 75 Percent Thread Drill Size J, Thread Limit D5, Class of Fit 6H, Number of Flutes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP MT4-75 Degree 5" Bull Nose Live Center (3900-5012)
- MILWAUKEE TOOL 6 in 14 TPI SAWZALL Blades, 5 Pack (48-00-5182)
- MARTIN TOOLS SPROCKET & GEAR HAMMER SHRINKING WD (MT162G)
- KO-KEN Socket 19mm 6 Point 80mm 3/8 Sq. Drive (13300M-19)
- GREENFIELD THREADING General Purpose Spiral-Point Tap (313617)
- GREENFIELD THREADING 3/8-16 UNC H3 BRT 3 FLT SPR PT TAP BOT (173030)
- GREENFIELD THREADING 5/8-11 UNC H3 BRT 3 FLT SPR PT TAP BOT (173036)
- GREENFIELD THREADING Spiral Point Tap (173049)
- GREENFIELD THREADING 12-24 UNC H1 BRT 2 FLT SPR PT TAP PLUG (173004)
- GREENFIELD THREADING 7/16-20 UNF H3 BRT 3 FLT SPR PT TAP BOT (173033)
- YG-1 TOOL CO 3 Fluted Metric Spiral Pointed Plug Super Hss Steam Oxide (N7426)
- Greenfield Threading Taps