Shop All Spiral Point Taps
Greenfield Threading
Spiral Point Tap
Mfr # 173012
Zoro # G510037142
product price: $8.69
/ea
Sold in multiples of 2 for $17.38
$17.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Number of Flutes 2
- Thread Size #10-24
- Shank Type - Machining Straight with Square
- Primary Material Application Non-Ferrous (Aluminum), Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 173012
- Zoro # G510037142
- UPC # 093367004613
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Tap Thread Size | #10-24 |
Thread Size | #10-24 |
Drill Bit Size | 0.190 in |
Thread Length | 1/2 in |
Tap Length Standard | USCTI |
Overall Length | 2.3800 in |
Shank Dia. | 0.1940 in |
75% Thread Drill Size | #25 |
Square Size | 0.2500 x 0.1520 in |
Description
Spiral Point Tap, Thread Size #10-24, UNC, Overall Length 2.3800 in, High Speed Steel, Steam Oxide, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size #25, Thread Limit H3, Class of Fit 2B, Number of Flutes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKET BOSS Tool Belt, Framers Rig, 3 Bag, Grey, Gray, 1680 Heavy Duty Poly Fabric, 29 Pockets (55185)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (6014400)
- IRWIN 10", 40-Teeth Circular Saw Blade, Carbide Tip (15270)
- YG-1 TOOL CO 3 Flute Spiral Fluted Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T2363C)
- GREENFIELD THREADING 1/4-20 UNC H3 TICN 2 FLT SPR PT TAP PLUG (173021)
- GREENFIELD THREADING 3/8-24 UNF H3 BRT 3 FLT SPR PT TAP BOT (173031)
- GREENFIELD THREADING 7/16-20 UNF H3 BRT 3 FLT SPR PT TAP BOT (173033)
- GREENFIELD THREADING General Purpose Spiral-Point Tap (313616)
- GREENFIELD THREADING General Purpose Spiral-Point Tap (313619)
- GREENFIELD THREADING 10-32 UNF H1 BRT 2 FLT SPR PT TAP PLUG (173003)
- REGAL CUTTING TOOLS 1/4-24 NS Spiral Pt. H3 2 Flt Plug (011548AS)
- Greenfield Threading Spiral Point Taps