Shop All Spiral Point Taps
Greenfield Threading
Spiral Point Tap
Mfr # 173011
Zoro # G010037031
product price: $57.85
/ea
$57.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M18-2.50
- Tap Chamfer Plug
- Number of Flutes 3
- Thread Direction Right Hand
- Standards USCTI Table 302A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 173011
- Zoro # G010037031
- UPC # 093367003920
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Tap Thread Size | M18-2.50 |
Shank Dia. | 12.19 mm |
Overall Length | 96.77 mm |
Drill Bit Size | 18.00 mm |
Thread Length | 25.40 mm |
Thread Size | M18-2.50 |
Square Size | 14.29 x 9.14 mm |
Tap Length Standard | USCTI |
75% Thread Drill Size | 15.50 mm |
Description
Spiral Point Tap, Thread Size M18-2.50, Metric, Overall Length 96.77 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 25.40 mm, 75 Percent Thread Drill Size 15.50 mm, Thread Limit D7, Class of Fit 6H, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3/4'' Power Fishing Piston, 5PK (PFP75)
- GREENLEE Mount Unit-Floor (6037)
- YANKEE Chucking Reamer, 1/2 In., 6 Flute, HSS (333-0.5)
- PROSKIT Crimper, Ratcheted, Coax, 5 cavity (300-003)
- GREENFIELD THREADING 5/8-11 UNC H3 BRT 3 FLT SPR PT TAP BOT (173036)
- GREENFIELD THREADING Spiral Point Tap (173012)
- GREENFIELD THREADING 10-32 UNF H1 BRT 2 FLT SPR PT TAP PLUG (173003)
- GREENFIELD THREADING 1/4-20 UNC H3 TICN 2 FLT SPR PT TAP PLUG (173021)
- GREENFIELD THREADING General Purpose Spiral-Point Tap (313617)
- GREENFIELD THREADING 1/4-28 UNF H3 TICN 2 FLT SPR PT TAP PLUG (173022)
- YG-1 TOOL CO 3 Flute Spiral Pointed Plug Super Hss Steam Oxide (M9403)
- Greenfield Threading Taps