Shop All Spiral Flute 3-Flute Taps
Greenfield Threading
Spiral Flute Tap, 5/16"-18, Semi-Bottoming, UNC, 3 Flutes
Mfr # 330468
Zoro # G4348163
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-18
- Overall Length 2-23/32"
- Tap Chamfer Semi-Bottoming
- Tap Style Spiral Flute
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenfield Threading
- MFR # 330468
- Zoro # G4348163
- UPC # 662355846155
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 5/16"-18 |
Overall Length | 2-23/32" |
Shank Dia. | 0.318" |
Tap Dimension Type | Inch |
Tap Size | 5/16" |
Thread Length | 11/16" |
Pitch Diameter Limit | H3 |
Square Size | 0.2380 in |
Drill Bit Size | F |
75% Thread Drill Size | F |
Shank Length | 1 19/32 in |
55% Thread Drill Size | I |
65% Thread Drill Size | 17/64 in |
Thread Size | 5/16"-18 |
Size | 5/16 |
Description
Spiral Flute Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2 23/32 in, Powdered Metal, Black Oxide, Thread Length 11/16 in, 75 Percent Thread Drill Size F, Thread Limit H3, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER Adjustable Handle Assembly (10843)
- ZORO SELECT Insert Install Tool, Prewinder, M10 x 1.25 (3521-10.00HIP)
- CLECO Vertical Vertical Grinder, 1/2 in NPT Female Air Inlet, Heavy Duty, 6,000 RPM, 3.1 hp (3060AVL-07)
- IRWIN Locking Wrench, 7" (04)
- GREENFIELD THREADING Spiral Flute Tap, Plug, 3 (367321)
- GREENFIELD THREADING Spiral Flute Tap, Bottoming, 3 (282526)
- GREENFIELD THREADING Spiral Flute Tap Plug, 3 Flutes (367305)
- GREENFIELD THREADING Spiral Flute Tap, #8-32, Bottoming, UNC, 3 Flutes, Steam Oxide (282104)
- GREENFIELD THREADING Spiral Flute Tap, #8-32, Bottoming, UNC, 3 Flutes, Bright (367271)
- GREENFIELD THREADING Spiral Flute Tap, Plug 3 Flutes (366160)
- OSG Spiral Flute Tap, M8-1.25, Plug, 3 Flutes, Metric Coarse (1315900508)
- Greenfield Threading Spiral Flute 3-Flute Taps