Shop All Round Dies
Greenfield Threading
HSS Round Adjustable Die 6382 Greenfield Threading 13/16 In Outside Diameter #10-32UNF
Mfr # 400088
Zoro # G2830578
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNF
- Die Material High Speed Steel
- Die Thickness 1/4 in
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 400088
- Zoro # G2830578
- UPC # 697334400882
- Country of Origin United States
- Category Round Dies
Dimensions
Die Thread Size | #10-32 |
Overall Width | 13/16" |
Overall Length | 13/16 in |
Outside Dia. | 13/16 in |
Thread Size | #10-32 |
Details
Item | Round Threading Die |
Die Shape | Round |
Thread Type | UNF |
Die Material | High Speed Steel |
Die Thickness | 1/4 in |
Thread Direction | Right Hand |
Application | Hand Threading |
Includes | Die |
Threads per Inch | 32 |
Secondary Material Application ISO Code | M |
Integrated Handle | No |
Secondary Material Application | Stainless Steel |
Primary Material Application | All Materials |
For Tool Type | Round Adjustable Dies, Threading |
Die Type | Adjustable |
Finish - Machining | Bright (Uncoated) |
Primary Material Application ISO Code | H, K, M, N, P, S |
Thread Standard | UNF |
Material - Machining | High Speed Steel |
Description
Round Threading Die, Round, Thread Size #10-32, UNF, Adjustable, Outside Dia. 13/16 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 1/4 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Striking face open ended Wrench Size 32 mm L.190 mm (42040032)
- SLUGGER BY FEIN Carbide Cutter Set, HSS, Cutting 2" D (63135999010)
- SK PROFESSIONAL TOOLS Extension Set 3/8" Dr, 1 1/2 in, 3 in, 6 in, 12 in L, 4 Pieces, Chrome (4514)
- CRAFTSMAN Sockets, 1/2" Drive 12mm Metric Impact S (CMMT15860)
- GREENFIELD THREADING HSS Round Adjustable Die 6382 Greenfield Threading 13/16 In Outside Diameter 1/4-28UNF (400229)
- GREENFIELD THREADING Carbon Round Adjustable Die 382 Greenfield Threading 1-1/2 In Outside Diameter 1/4-28UNF (402225)
- GREENFIELD THREADING HSS Round Adjustable DIe 6382 Greenfield Threading 2 In Outside Diameter 7/8-9UNC (400641)
- GREENFIELD THREADING HSS Round Adjustable Die 6382 Greenfield ThreadIng 1 In Outside Diameter M12x1.75 (415833)
- GREENFIELD THREADING Carbon Round Adjustable Die 382 Greenfield Threading 1 In Outside DIameter 3/8-24UNF (402050)
- GREENFIELD THREADING HSS Round Adjustable DIe 6382 Greenfield ThreadIng 13/16 In Outside Diameter M5x.08 (415747)
- HHIP 8-32 X 13/16 OD Adjustable Round Split Die (1016-1026)
- Greenfield Threading Round Dies