Shop All Round Dies
Greenfield Threading
HSS Round Adjustable Die 6382 Greenfield Threading 1 In Outside Diameter #6-32UNC
Mfr # 400138
Zoro # G2830611
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNC
- Die Material High Speed Steel
- Die Thickness 3/8 in
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 400138
- Zoro # G2830611
- UPC # 697334401384
- Country of Origin United States
- Category Round Dies
Dimensions
Die Thread Size | #6-32 |
Overall Width | 1" |
Thread Size | #6-32 |
Outside Dia. | 1 in |
Overall Length | 1 in |
Details
Item | Round Threading Die |
Die Shape | Round |
Thread Type | UNC |
Die Material | High Speed Steel |
Die Thickness | 3/8 in |
Thread Direction | Right Hand |
Application | Hand Threading |
Includes | Die |
Secondary Material Application ISO Code | M |
Finish - Machining | Bright (Uncoated) |
For Tool Type | Round Adjustable Dies, Threading |
Secondary Material Application | Stainless Steel |
Thread Standard | UNC |
Primary Material Application | All Materials |
Die Type | Adjustable |
Integrated Handle | No |
Primary Material Application ISO Code | H, K, M, N, P, S |
Threads per Inch | 32 |
Material - Machining | High Speed Steel |
Description
Round Threading Die, Round, Thread Size #6-32, UNC, Adjustable, Outside Dia. 1 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 3/8 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN QUICK-GRIP C-CLAMP 6"" (225106)
- LINK 8MM HSS Se 8.73 X 11.11 Drill 13.49 Cbore 11.11 Shank 46.04 Oal (75-L2-524)
- TITAN Combo Wrench Set, 11 pcs., 8-19mm (17328)
- ZORO SELECT Sampler Scoop, 4 oz, Wht, Polystyrene, PK100 (H36904-0000)
- GREENFIELD THREADING HSS Round Adjustable Die 6382 Greenfield Threading 1 In Outside Diameter 3/8-16UNC (400344)
- GREENFIELD THREADING HSS Round Adjustable Die 6382 Greenfield Threading 1 In Outside Diameter #8-32UNC (400145)
- GREENFIELD THREADING HSS Round Adjustable Die 6382 Greenfield Threading 1 In Outside Diameter 5/16-18UNC (400328)
- GREENFIELD THREADING HSS Round Adjustable Die 6382 Greenfield Threading 1 In Outside Diameter 3/8-24UNF (400351)
- GREENFIELD THREADING HSS Round Adjustable Die 6382 Greenfield ThreadIng 1 In Outside Diameter M6x1 (415801)
- GREENFIELD THREADING HSS Round Adjustable Die 6382 Greenfield Threading 1-1/2 In Outside Diameter 1/2-20UNF (400492)
- DRILL AMERICA m7x1.25 1" OD HSS Round Adjustable Die Special (DWTSMR1-7X1.25)
- Greenfield Threading Round Dies