Shop All Round Dies
Greenfield Threading
HSS Round Adjustable Die 6382 Greenfield Threading 1 In Outside Diameter #10-32UNF
Mfr # 400187
Zoro # G2830620
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNF
- Die Material High Speed Steel
- Die Thickness 3/8 in
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 400187
- Zoro # G2830620
- UPC # 697334401872
- Country of Origin United States
- Category Round Dies
Dimensions
Die Thread Size | #10-32 |
Overall Width | 1" |
Thread Size | #10-32 |
Outside Dia. | 1 in |
Overall Length | 1 in |
Details
Item | Round Threading Die |
Die Shape | Round |
Thread Type | UNF |
Die Material | High Speed Steel |
Die Thickness | 3/8 in |
Thread Direction | Right Hand |
Application | Hand Threading |
Includes | Die |
Primary Material Application | All Materials |
Primary Material Application ISO Code | H, K, M, N, P, S |
For Tool Type | Round Adjustable Dies, Threading |
Secondary Material Application | Stainless Steel |
Thread Standard | UNF |
Integrated Handle | No |
Threads per Inch | 32 |
Secondary Material Application ISO Code | M |
Finish - Machining | Bright (Uncoated) |
Die Type | Adjustable |
Material - Machining | High Speed Steel |
Description
Round Threading Die, Round, Thread Size #10-32, UNF, Adjustable, Outside Dia. 1 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 3/8 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/2" x 16" x 18" SDS+ Hammer Bit (DW5440)
- ZORO SELECT Drill Bushing, Type P, Drill Size 13/64 In (PT246GE)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 140 mm, Bore D2= 0.625", Fixed Handle (K0160.2140XCQ)
- HTI 8" Inspection Sticker Scraper (SCRP-2)
- GREENFIELD THREADING HSS Round Adjustable Die 6382 Greenfield Threading 1 In Outside Diameter 7/16-20UNF (400377)
- GREENFIELD THREADING HSS Round Adjustable Die 6382 Greenfield Threading 1 In Outside Diameter 3/8-24UNF (400351)
- GREENFIELD THREADING HSS Round Adjustable DIe 6382 Greenfield ThreadIng 1-1/2 In Outside Diameter M14x2.00 (415880)
- GREENFIELD THREADING HSS Round Adjustable Die 6382 Greenfield Threading 13/16 In Outside Diameter 1/4-28UNF (400229)
- GREENFIELD THREADING Carbon Round Adjustable Die 382 Greenfield Threading 3 In Outside Diameter 1-3/8-12UNF (402985)
- GREENFIELD THREADING Carbon Round Adjustable Die 382 Greenfield Threading 2 In Outside Diameter 1-12UNF (402627)
- DRILL AMERICA 7/16"-16x1" OD HSS Round Adjustable Die Special (DWTSR1-71616)
- Greenfield Threading Round Dies