Shop All Tap Extensions
Greenfield Threading
HSS GP Mod. Bottoming Spiral Flute Tap SFGP+5 Greenfield Threading BlackOx 3-Flute GH11 5/8-11 UNC
Mfr # 313590
Zoro # G6259290
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Tap Size 5/8 in
- Overall Length 3-13/16 in
- Square Drive Size (In.) 0.360
- Number of Pieces 1
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenfield Threading
- MFR # 313590
- Zoro # G6259290
- UPC # 093457135906
- Country of Origin United States
- Category Tap Extensions
Dimensions
Fits Tap Size | 5/8 in |
Overall Length | 3-13/16 in |
Square Drive Size (In.) | 0.360 |
Shank Dia. | 5/8 in |
Depth Tap Enters | 1-1/4 in |
Body Dia. (In.) | 5/8 |
Square Drive Size | 0.3600 in |
Tap Thread Size | 5/8 in |
Square Size | 0.3600 in |
Details
Item | Tap Extension |
Number of Pieces | 1 |
Material | High Speed Steel |
Coolant Fed | Non-Coolant Through |
Material - Machining | High Speed Steel |
Finish - Machining | Black Oxide |
Material Grade - Machining | High Speed Steel |
Thread Limit | 1-1/4 in |
Tap Finish | Black Oxide |
Thread Limit / Class of Fit | 1-1/4 in |
Description
Tap Extension, Overall Length 3-13/16 in, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Drain Cleaner Hose, 1/2 In. x 100 ft. (H-1211)
- LENOX 2 Diamond Hole Saw (1211932DGHS)
- TEKTON Pliers Organizer Rack, 10-Slot (ORG41210)
- DRILL AMERICA 26.50mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD26.5MM)
- REGAL CUTTING TOOLS Tap Extension, Spiral, 3/8-16 NC, 3 Flutes (015139AS)
- DURSTON MANUFACTURING 1/2 Dual Locking Swivel Extension 1 (DSE812)
- DURSTON MANUFACTURING 2Pc 1/4In Locking Power Shank Set (PLA36)
- GREY PNEUMATIC 3/4In Dr 4Pc Impact Extension Set (3304E)
- ULLMAN DEVICES Aluminum Mechanical Screw Starter (D-3)
- CEDARBERG EZ Tap Adapter, Fits Size 1/2" (8200-034)
- SUNEX 1/2 Dr 15 Wobble Extension (2515W)
- Greenfield Threading Tapping Tools