Shop All Tap Extensions
Greenfield Threading
HSS 6In Extra Length Plug Spiral Point Tap SPGPX+5 Greenfield Threading BlackOx 3-Flute D11 M8x1.25
Mfr # 313606
Zoro # G6295252
product price: $50.65
/ea
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Tap Size M8 to M11
- Overall Length 152.40 mm
- Square Drive Size (In.) 0.238
- Number of Pieces 1
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 313606
- Zoro # G6295252
- UPC # 093473136062
- Country of Origin United States
- Category Tap Extensions
Dimensions
Fits Tap Size | M8 to M11 |
Overall Length | 152.40 mm |
Square Drive Size (In.) | 0.238 |
Shank Dia. | 5/16 in |
Depth Tap Enters | 16.00mm |
Body Dia. (In.) | 5/16 |
Square Drive Size | 0.2380 in |
Tap Thread Size | M8 to M11 |
Square Size | 0.2380 in |
Details
Item | Tap Extension |
Number of Pieces | 1 |
Material | High Speed Steel |
Coolant Fed | Non-Coolant Through |
Material - Machining | High Speed Steel |
Finish - Machining | Black Oxide |
Tap Finish | Black Oxide |
Thread Limit | 16.00mm |
Material Grade - Machining | High Speed Steel |
Description
Tap Extension, Overall Length 152.40 mm, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, #42 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49412)
- PROTO 3/8 in Drive, 6mm 12 pt Metric Socket, 12 Points (J5206M)
- OTC Flange Puller, 3/8in-24x3in, 3/8in16x3in (518)
- WESTWARD Straight Flute Hand Tap Plug, 4 Flutes (2LWK3)
- GREENFIELD THREADING HSS GP Mod. Bottoming Spiral Flute Tap SFGP+5 Greenfield Threading BlackOx 3-Flute GH11 5/8-11 UNC (313590)
- CEDARBERG Mini Tap Adapter, Fits Sizes #12, Fits Tap Dia .220 (8200-019)
- DEWALT Adjustable Tap Handle (DWA141TH)
- CEDARBERG EZ Tap Adapter, Fits Size 1/2" (8200-034)
- APEX TOOL GROUP 3/8 Dr Full Polish Chrome Extension 18 (87804)
- CEDARBERG EZ Tap Adapter, Fits Size 1/4" (8200-030)
- APEX TOOL GROUP 1/2 Drive Impact Extension Bar 10 (84644)
- Greenfield Threading Tapping Tools