Shop All Tap Extensions
Greenfield Threading
HSS 6In Ex-Length Plug SpiralPoint Drill SPGPX+5 Greenfield Threading BlackOx 3-Flt GH11 5/8-11 UNC
Mfr # 313604
Zoro # G6255273
product price: $65.15
/ea
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Tap Size 5/8 in
- Overall Length 6 in
- Square Drive Size (In.) 0.360
- Number of Pieces 1
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 313604
- Zoro # G6255273
- UPC # 093471136040
- Country of Origin United States
- Category Tap Extensions
Dimensions
Fits Tap Size | 5/8 in |
Overall Length | 6 in |
Square Drive Size (In.) | 0.360 |
Shank Dia. | 5/8 in |
Depth Tap Enters | 1-1/4 in |
Body Dia. (In.) | 5/8 |
Square Drive Size | 0.3600 in |
Tap Thread Size | 5/8 in |
Square Size | 0.3600 in |
Details
Item | Tap Extension |
Number of Pieces | 1 |
Material | High Speed Steel |
Material - Machining | High Speed Steel |
Coolant Fed | Non-Coolant Through |
Finish - Machining | Black Oxide |
Tap Finish | Black Oxide |
Material Grade - Machining | High Speed Steel |
Thread Limit | 1-1/4 in |
Description
Tap Extension, Overall Length 6 in, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R&B FABRICATIONS Bag/Tote, Gear Bag, Red, Cordura(R) Nylon with a Urethane Coated (RB-200MC-XXX)
- MAKITA Charger Adapter, 18V (ADP10)
- BAILEIGH INDUSTRIAL Arbor Press, 2In, 5Tons (AP-5)
- FASCO F1B 54Df-18 Narrow Crown Stapler (11082F)
- GREENFIELD THREADING HSS GP Mod. Bottoming Spiral Flute Tap SFGP+5 Greenfield Threading BlackOx 3-Flute GH11 5/8-11 UNC (313590)
- DURSTON MANUFACTURING 1/2 Dual Locking Swivel Extension 1 (DSE812)
- K TOOL INTL Insulated Extension Bar 3/8 Dr. 10 (ISA370)
- REGAL CUTTING TOOLS Tap Extension, Spiral, 3/8-16 NC, 3 Flutes (015139AS)
- GREY PNEUMATIC 3/4In Dr 4Pc Impact Extension Set (3304E)
- APEX TOOL GROUP 3/8 Drive Impact Extension Bar 10 (84405)
- SUNEX 1/2 Dr 15 Wobble Extension (2515W)
- Greenfield Threading Tapping Tools