Shop All Tap Extensions
Greenfield Threading
HSS 6In Ex-Length Plug SpiralPoint Drill SPGPX+5 Greenfield Threading BlackOx 3-Flt GH11 5/16-18 UNC
Mfr # 313600
Zoro # G6267733
product price: $50.65
/ea
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Tap Size 5/16 in
- Overall Length 6 in
- Square Drive Size (In.) 0.238
- Number of Pieces 1
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 313600
- Zoro # G6267733
- UPC # 093467136009
- Country of Origin United States
- Category Tap Extensions
Dimensions
Fits Tap Size | 5/16 in |
Overall Length | 6 in |
Square Drive Size (In.) | 0.238 |
Shank Dia. | 5/16 in |
Depth Tap Enters | 5/8 in |
Body Dia. (In.) | 5/16 |
Square Drive Size | 0.2380 in |
Square Size | 0.2380 in |
Tap Thread Size | 5/16 in |
Details
Item | Tap Extension |
Number of Pieces | 1 |
Material | High Speed Steel |
Material - Machining | High Speed Steel |
Coolant Fed | Non-Coolant Through |
Finish - Machining | Black Oxide |
Tap Finish | Black Oxide |
Material Grade - Machining | High Speed Steel |
Thread Limit | 5/8 in |
Description
Tap Extension, Overall Length 6 in, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMESON Easy Buddy Duct Rodder w/ 400 ft. of 1/4" Marked Rod (6-14-400M)
- BON TOOL Taping Knife, Stainless Steel 10" X 3", Comfort Grip Handle (15-356)
- EXCEL BLADES K60 Revo Utility Knife, Folding Knife with Clip Box Knife, Black 6pk (16063)
- IRWIN 10 Piece Fast Release Locking Pliers Set Ergonomic Handle (IRHT82596)
- GREENFIELD THREADING HSS GP Mod. Bottoming Spiral Flute Tap SFGP+5 Greenfield Threading BlackOx 3-Flute GH11 5/8-11 UNC (313590)
- SUNEX 10 Wobble 3/8 Dr Extension (3510W)
- CEDARBERG EZ Tap Adapter, Fits Size 1/4" (8200-030)
- DEWALT Adjustable Tap Handle (DWA141TH)
- APEX TOOL GROUP 3/8 Drive Impact Extension Bar 10 (84405)
- SUNEX 1/2 Dr 15 Wobble Extension (2515W)
- ULLMAN DEVICES Aluminum Mechanical Screw Starter (D-3)
- Greenfield Threading Tapping Tools