Shop All Tap Extensions
Greenfield Threading
HSS 6In Ex-Length Plug SpiralPoint Drill SPGPX+5 Greenfield Threading BlackOx 3-Flt GH11 3/8-16 UNC
Mfr # 313601
Zoro # G6319901
product price: $55.15
/ea
$55.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Tap Size 3/8 in
- Overall Length 6 in
- Square Drive Size (In.) 0.286
- Number of Pieces 1
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 313601
- Zoro # G6319901
- UPC # 093468136015
- Country of Origin United States
- Category Tap Extensions
Dimensions
Fits Tap Size | 3/8 in |
Overall Length | 6 in |
Square Drive Size (In.) | 0.286 |
Shank Dia. | 3/8 in |
Depth Tap Enters | 3/4 in |
Body Dia. (In.) | 3/8 |
Square Drive Size | 0.2860 in |
Tap Thread Size | 3/8 in |
Square Size | 0.2860 in |
Details
Item | Tap Extension |
Number of Pieces | 1 |
Material | High Speed Steel |
Material - Machining | High Speed Steel |
Coolant Fed | Non-Coolant Through |
Finish - Machining | Black Oxide |
Material Grade - Machining | High Speed Steel |
Tap Finish | Black Oxide |
Thread Limit | 3/4 in |
Description
Tap Extension, Overall Length 6 in, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 REDLITHIUM HIGH OUTPUT XC8.0 Starter Kit (48-59-1880)
- GREY PNEUMATIC 1/2" Drive x 10mm Hex Driver 4" Length (29104M)
- MILTON Rubber Tip Blow Gun, 1/4" NPT (S-164)
- BONDHUS 1/4" Drive Nut Box w/ 8 Sockets/Adapter, Metric (0715722198)
- GREENFIELD THREADING HSS GP Mod. Bottoming Spiral Flute Tap SFGP+5 Greenfield Threading BlackOx 3-Flute GH11 5/8-11 UNC (313590)
- ZORO SELECT Tap Extension, 3/8", HSS, Overall Length: 5" (21706)
- GREY PNEUMATIC 3/4In Dr 4Pc Impact Extension Set (3304E)
- CEDARBERG EZ Tap Adapter, Fits Size 3/8" (8200-032)
- APEX TOOL GROUP 2Pc 1/4 3/8 Dr Flexible Extension Set (87912)
- CEDARBERG Mini Tap Adapter, Fits Sizes #12, Fits Tap Dia .220 (8200-019)
- ULLMAN DEVICES Phillips Screw Starter With Magnet (PD-11)
- Greenfield Threading Tapping Tools