Shop All Tap Extensions
Greenfield Threading
HSS 6In Ex-Length Plug SpiralPoint Drill SPGPX+5 Greenfield Threading BlackOx 3-Flt GH11 1/4-20 UNC
Mfr # 313599
Zoro # G6316453
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Tap Size 1/4 in
- Overall Length 6 in
- Square Drive Size (In.) 0.191
- Number of Pieces 1
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenfield Threading
- MFR # 313599
- Zoro # G6316453
- UPC # 093466135997
- Country of Origin United States
- Category Tap Extensions
Dimensions
Fits Tap Size | 1/4 in |
Overall Length | 6 in |
Square Drive Size (In.) | 0.191 |
Shank Dia. | 1/4 in |
Depth Tap Enters | 1/2 in |
Body Dia. (In.) | 1/4 |
Square Drive Size | 0.1910 in |
Tap Thread Size | 1/4 in |
Square Size | 0.1910 in |
Details
Item | Tap Extension |
Number of Pieces | 1 |
Material | High Speed Steel |
Coolant Fed | Non-Coolant Through |
Material - Machining | High Speed Steel |
Finish - Machining | Black Oxide |
Thread Limit | 1/2 in |
Tap Finish | Black Oxide |
Material Grade - Machining | High Speed Steel |
Description
Tap Extension, Overall Length 6 in, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARMEX Indexable Thread Turning Tool Holder, 5 in L, - Insert Shape (SER 0750 K16)
- DEWALT Portable Band Saw, 20V DC, 32 7/8 in Blade Length (DCS371B/DCB204)
- PROTO Combination Wrench, Metric, 55mm Size (J1255M)
- DRILLCO 1", Spiral Flute 1/2" Shank Construction Reamer (427A164)
- GREENFIELD THREADING HSS GP Mod. Bottoming Spiral Flute Tap SFGP+5 Greenfield Threading BlackOx 3-Flute GH11 5/8-11 UNC (313590)
- DURSTON MANUFACTURING 2Pc 1/4In Locking Power Shank Set (PLA36)
- DEWALT Universal Tap Handle (DWA142TH)
- APEX TOOL GROUP 3/8 Drive Impact Extension Bar 3 (84406)
- CEDARBERG Mini Tap Adapter, Fits Sizes 1/4", Fits Tap Dia .225 (8200-020)
- APEX TOOL GROUP 2Pc 1/4 3/8 Dr Flexible Extension Set (87912)
- ZORO SELECT Tap Extension, 3/8", HSS, Overall Length: 5" (21706)
- Greenfield Threading Tapping Tools