Shop All Tap Extensions
Greenfield Threading
HSS 6In Ex-Length Plug SpiralPoint Drill SPGPX+5 Greenfield Threading BlackOx 3-Flt GH11 1/2-13 UNC
Mfr # 313603
Zoro # G6256840
product price: $59.95
/ea
$59.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Tap Size 1/2 in
- Overall Length 6 in
- Square Drive Size (In.) 0.275
- Number of Pieces 1
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 313603
- Zoro # G6256840
- UPC # 093470136034
- Country of Origin United States
- Category Tap Extensions
Dimensions
Fits Tap Size | 1/2 in |
Overall Length | 6 in |
Square Drive Size (In.) | 0.275 |
Shank Dia. | 1/2 in |
Depth Tap Enters | 1 in |
Body Dia. (In.) | 1/2 |
Square Drive Size | 0.2750 in |
Tap Thread Size | 1/2 in |
Square Size | 0.2750 in |
Details
Item | Tap Extension |
Number of Pieces | 1 |
Material | High Speed Steel |
Coolant Fed | Non-Coolant Through |
Material - Machining | High Speed Steel |
Finish - Machining | Black Oxide |
Tap Finish | Black Oxide |
Thread Limit | 1 in |
Material Grade - Machining | High Speed Steel |
Description
Tap Extension, Overall Length 6 in, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Knife File, American, Triangular, Bastard (78500100)
- KNIPEX 7 1/4 in Crimper 23 to 5 AWG (97 72 180)
- WESTWARD 3/4 in Drive, 36mm 6 pt Metric Socket, 6 Points (10E328)
- BON TOOL Bon 22-504 Blue Bull Trowel 36", -9"wide (22-504)
- GREENFIELD THREADING HSS GP Mod. Bottoming Spiral Flute Tap SFGP+5 Greenfield Threading BlackOx 3-Flute GH11 5/8-11 UNC (313590)
- APEX TOOL GROUP 1/2 Drive Impact Extension Bar 10 (84644)
- ZORO SELECT Tap Extension, 3/8", HSS, Overall Length: 5" (21706)
- CEDARBERG Mini Tap Adapter, Fits Sizes 1/4", Fits Tap Dia .225 (8200-020)
- SUNEX 10 Wobble 3/8 Dr Extension (3510W)
- DURSTON MANUFACTURING 1/2 Dual Locking Swivel Extension 1 (DSE812)
- APEX TOOL GROUP 3/8 Drive Impact Extension Bar 3 (84406)
- Greenfield Threading Tapping Tools