Shop All Tap Sets
Greenfield Threading
Hand Tap Sets
Mfr # 173237
Zoro # G810037200
product price: $85.79
/ea
Free Shipping & Returns
$85.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Straight Flute (Hand)
- Tap Chamfer Bottoming, Plug, Taper
- Number of Flutes 4
- Tap Material High Speed Steel
- Tap Finish TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 173237
- Zoro # G810037200
- UPC # 093367011567
- Country of Origin United States
- Category Tap Sets
Dimensions
Tap Thread Size | M12-1.25 |
Thread Length | 23.88 mm |
Overall Length | 85.85 mm |
Shank Dia. | 9.32 mm |
Tap Length Standard | USCTI Table 302 |
Dimensions Standard | Metric |
Thread Sizes Included | M12-1.25 |
Square Size | 11.11 x 6.99 mm |
75% Thread Drill Size | 27/64 in |
Description
Hand Tap Sets, Tap Thread Size M12-1.25, High Speed Steel, TiN, Thread Standard Metric, Thread Length 23.88 mm, Overall Length 85.85 mm, 75 Percent Thread Drill Size 27/64 in, Thread Limit D5, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Clear Plastic Ruler, Standard/Metric, 6", PK2 (UNV59025)
- DEWALT Jig Saw Kit (DW331K)
- DORIAN Cut-Off Blade, 4.33 L, 0.125 W, 1.02 In H (73310162953)
- PRECISION TWIST DRILL R10 HSS Steam Oxide 118D JL Drill 27/64 inch (R1027/64)
- GREENFIELD THREADING Tap Set, 1/4"-20, Bottoming, Plug, Taper, 4 Flutes, UNC (174506)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 3-Flute GH2 #4-48UNF (341649)
- GREENFIELD THREADING 6pc HSS Medium Hook Taper Pipe Tap Set PTT Greenfield Threading 1/8-27 - 1-11-1/2 NPT (353768)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading TiN 4-Flute GH3 3/4-16 UNF (174514)
- GREENFIELD THREADING Tap Set, #12-24, Bottoming, Plug, Taper, 4 Flutes, UNC (174510)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 5/8-18UNF (342670)
- DRILL AMERICA #4-1/2" HSS Tap and Die Set with Round Die (DWT40PC-HS-ROUND)
- Greenfield Threading Taps