Shop All Tap Sets
Greenfield Threading
Hand Tap Sets
Mfr # 173235
Zoro # G510037234
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Straight Flute (Hand)
- Tap Chamfer Bottoming, Plug, Taper
- Number of Flutes 3
- Tap Material High Speed Steel
- Tap Finish TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenfield Threading
- MFR # 173235
- Zoro # G510037234
- UPC # 093367011543
- Country of Origin United States
- Category Tap Sets
Dimensions
Tap Thread Size | M3.5x0.60 |
Overall Length | 50.80 mm |
Shank Dia. | 3.58 mm |
Thread Length | 9.65 mm |
Tap Length Standard | USCTI Table 302 |
Square Size | 4.76 x 2.79 mm |
Dimensions Standard | Metric |
Thread Sizes Included | M3.5-0.60 |
75% Thread Drill Size | #32 |
Description
Hand Tap Sets, Tap Thread Size M3.5-0.60, High Speed Steel, TiN, Thread Standard Metric, Thread Length 9.65 mm, Overall Length 50.80 mm, 75 Percent Thread Drill Size #32, Thread Limit D4, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO SKT 1/4DR 11/32 6PT DEEP (PO4711L)
- DRILL AMERICA 5 Piece Reciprocating Saw Blade Set (POURECIP)
- PELICAN Black Rolling Case, 26.2"L x 23"W x 15.61"D, Material: Polypropylene (1620MNF)
- BON TOOL Cove Tool Inside, SS, 6" X 1.5", 3/4" Radius 6" Lip Wood Handle (22-596)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 3-Flute GH2 #4-48UNF (341649)
- GREENFIELD THREADING 52PC Plug Hand Taps and Round Adjustable Dies Set #4-40 To 1-14 UNC UNF & UNS & 1/8-27NPT (423006)
- GREENFIELD THREADING Hand Tap Sets (173236)
- GREENFIELD THREADING Tap Set, 5/16"-24, Bottoming, Plug, Taper, 4 Flutes, UNF (174533)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 7/16-20UNF (342613)
- GREENFIELD THREADING Tap Set, 1/4"-20, Bottoming, Plug, Taper, 4 Flutes, UNC (174506)
- GREENFIELD THREADING 16PC Plug Hand Taps and Two-Piece Dies Set with Collet 7 Sizes, M6, M8, M10, M12, M14, M16, and M18 (423164)
- Greenfield Threading Tap Sets