Shop All Tap Sets
Greenfield Threading
Hand Tap Sets
Mfr # 173225
Zoro # G910037247
product price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Straight Flute (Hand)
- Tap Thread Size M20x1.50
- Tap Chamfer Bottoming, Plug, Taper
- Number of Flutes 4
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenfield Threading
- MFR # 173225
- Zoro # G910037247
- UPC # 093367011444
- Country of Origin United States
- Category Tap Sets
Dimensions
Tap Thread Size | M20x1.50 |
Thread Length | 2.0000 in |
Overall Length | 113.51 mm |
Thread Sizes Included | M20-1.50 |
75% Thread Drill Size | 47/64 in |
Dimensions Standard | Metric |
Details
Item | Hand Tap Sets |
Tap Style | Straight Flute (Hand) |
Tap Chamfer | Bottoming, Plug, Taper |
Number of Flutes | 4 |
Tap Material | High Speed Steel |
Tap Finish | Bright (Uncoated) |
Features | General Purpose |
List Number | HTGP |
Includes | Bottoming Chamfers, Plug, Taper |
Thread Direction | Right Hand |
Thread Limit | D6 |
Thread Standard | Metric |
Thread Pitch | 1.50 mm |
Measurement System | Metric |
Class of Fit | 6H |
Tap Type | Hand |
Number Of Taps | 3 |
Primary Material Application | Ferrous Metals, Non-Ferrous Metals |
Description
Hand Tap Sets, Tap Thread Size M20-1.50, High Speed Steel, Bright (Uncoated), Thread Standard Metric, Thread Length 2.0000 in, Overall Length 113.51 mm, 75 Percent Thread Drill Size 47/64 in, Thread Limit D6, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Impact Wrench and Battery Kit (2960-20, 48-59-1880)
- SUPERCUT 60 L, 0.5 W, 0.025 Thick, Carbon Steel (369199)
- MICRO 100 Keyseat Cutter, Square, 0.1875" (3/16) Cutter dia, Face Width: 0.045" (KC-187-300-045X)
- CMT Adjustable Countersink, 34mm (521.001.11)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 11/16-16UNS (342696)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH2 #10-32 UNF (341805)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH2 #8-32UNC (341730)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading TiN 4-Flute GH3 9/16-12 UNC (174546)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 1/4-28UNF (342530)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 #10-32 UNF (341813)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 5/16-24UNF (342563)
- Greenfield Threading Tap Sets