Shop All Tap Sets
Greenfield Threading
Hand Tap Sets
Mfr # 173221
Zoro # G810037163
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Straight Flute (Hand)
- Tap Chamfer Bottoming, Plug, Taper
- Number of Flutes 4
- Tap Material High Speed Steel
- Tap Finish Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenfield Threading
- MFR # 173221
- Zoro # G810037163
- UPC # 093367011406
- Country of Origin United States
- Category Tap Sets
Dimensions
Tap Thread Size | M8-1.00 |
Overall Length | 69.09 mm |
Thread Length | 17.53 mm |
Shank Dia. | 8.08 mm |
Tap Length Standard | USCTI Table 302 |
Dimensions Standard | Metric |
Thread Sizes Included | M8-1.00 |
Square Size | 9.52 x 6.05 mm |
75% Thread Drill Size | J |
Description
Hand Tap Sets, Tap Thread Size M8-1.00, High Speed Steel, Bright (Uncoated), Thread Standard Metric, Thread Length 17.53 mm, Overall Length 69.09 mm, 75 Percent Thread Drill Size J, Thread Limit D5, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Floor Scraper, Spring Steel Blade, 22", 60" Steel Handle (85-225)
- MORSE Band Saw Blade, 10 ft. 5" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal (ZWEFC1014M42-10' 5)
- CLEVELAND Straight Flute Hand Tap, #3-48, Bottoming, Plug, Taper, 3 Flutes, UNC (C54118)
- CLC WORK GEAR Tool Bag, Tool Works Series Zipper Bag, 1Pocket, Polyester, BlackKhaki, Black, Polyester (1100)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 3/4-16UNF (342712)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading TiN 4-Flute GH3 9/16-12 UNC (174546)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 1/2-13UNC (342621)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap HTGP Greenfield Threading Bright 4-Flute D7 M18x2.50 (174552)
- GREENFIELD THREADING Tap Set, 7/8"-14, Bottoming, Plug, Taper, 4 Flutes, UNF (174542)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap HTGP Greenfield Threading Bright 4-Flute D7 M20x2.50 (174553)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 3/8-16UNC (342589)
- Greenfield Threading Tap Sets